Abbotsford
wrmv5715

WIREMOLD V5715 500/700 Series Tee Fitting, Ivory

Price $9.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V5715
Documents Documents

Description

Tee fitting connects branches of 700 series raceway at right angles. When used with 700 series raceway, break out crescent twistout in cover.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tee Material Steel
Color Ivory Type Raceway
Dimensions 7/8 x 2-1/2 in OD x 2-1/2 in L For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776070309

Packages

1 - UNIT - 1 10 - UNIT - 10