![wrmv6000b10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285060968.jpg?preset=medium)
WIREMOLD 4-3/4 inch x 9/16 inch x 10 ft Raceway Base Steel, Ivory
Description
Raceway base. Multiple channel capacity. 0.054 inch galvanized steel. Base has two 9/32 inch diameter trade size KOs, 1-1/4 inch from each end and on centers of approximately 18 inch throughout. Packed two 10 ft lengths per carton.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 6000 Series | Color | Ivory |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776105490 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |