EATON 3TA125E3K 14-2 Gauge Copper E-Frame Eaton Cutler-Hammer Multi-Wire Terminal Connector Kit
Description
Series G: Terminal Accessories (line And Load End), Multiwire Connectors, 125 A, Three Wires Per Terminal, #14-2 Awg Wire Range, Used With Eg-frame
Specifications
Brand Name | Eaton | Item Name | Multiwire Connector Kit |
Type | Multiwire Connectors | Conductor Size | (3) 14-2 AWG |
Amperage Rating | 125 A | Series | G |
Dimensions | 7 x 9 x 3 in | For Use With | EG Frame Circuit Breaker |
Standards | Contact Manufacturer | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782116125456 |
Packages
1 - UNIT - 1 |