EATON 3TA125E6K 125Amp Eaton Cutler-Hammer Multi Wire Terminal Connector Kit, Copper e-Frame
Description
Circuit Breaker Multiwire Lug Kit, Load Lug; Maximum Breaker Current 125 Ampere; 6 Conductor(s); Conductor Size 6 Awg To 14 Awg; Conductor Material Copper; Quantity 3; Used On Eg Frame Circuit Breaker/molded Case Switch
Specifications
Brand Name | Cutler Hammer | Item Name | Multiwire Connector Kit |
Conductor Size | (6) 14-6 AWG | Amperage Rating | 125 A |
Series | G | Conductor Type | Aluminum and Copper |
For Use With | 125 A EG-Frame Breakers | Includes | Mounting Hardware, Terminal Shield Insulators and Tin Plated Aluminum Connectors |
Standards | UL Listed | UPC | 782116125463 |
Packages
1 - UNIT - 1 |