EATON 3TA250FJ6 14-6 Gauge Copper Eaton Cutler-Hammer Multi-Wire Terminal Connector Kit
Description
Series G: Terminal Accessories (line And Load End), Multiwire Terminal Connectors Kit, 250a, 6 Wires Per Terminal, #14-6 Awg Wire Range, Used With Jg-frame
Specifications
Brand Name | Eaton | Item Name | Multiwire Connector Kit |
Type | Multiwire,Terminal Connectors Kit | Conductor Size | (6) 14-6 AWG |
Amperage Rating | 250 A | Series | G |
Dimensions | 7.7 x 4.9 x 4.8 in | For Use With | JG-Frame Circuit Breaker |
Standards | Contact Manufacturer | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782116130894 |
Packages
1 - UNIT - 1 |