EATON 3TA250FJ3 3 Lugs Eaton Cutler-Hammer Multi-Wire Terminal Connector Kit
Description
Series G: Terminal Accessories (line And Load End), Multiwire Terminal Connectors Kit, 250a, 3 Wires Per Terminal, #14-2 Awg Wire Range, Used With Jg-frame
Specifications
Brand Name | Eaton | Item Name | Multiwire Connector Kit |
Type | Molded case circuit breaker accessory | Conductor Size | (3) 14-2 AWG |
Amperage Rating | 250 A | Series | G |
Dimensions | 6-3/4 x 4-1/4 x 5-1/2 in | For Use With | JG-Frame Circuit Breaker |
Standards | Contact Manufacturer | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782116130887 |
Packages
1 - UNIT - 1 |