Abbotsford
cthanzm6

EATON 26643 266m Eaton Shaft Extension for Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:26643

Description

Extension shaft with mounting depth 150-400 mm, extends shaft length by 266 mm. Only one extension shaft possible. Can also be used with mechanical interlock.

Specifications

Brand Name Eaton Item Name Extension Shaft
Length 266 mm For Use With Molded Case Circuit Breaker
Application For Mechanical Interlock, Mounting Depth 150 - 400 mm

Packages

1 - UNIT - 1