EATON AC1NONC 1no 1nc A-C V Frame Only Eaton Cutler-Hammer Auxiliary Contactor
Description
Auxiliary Contact, 1no/1nc, R-series (a,b,c & V Frame Only)
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Voltage Rating | 600 V | Contact Configuration | 1 NO, 1 NC |
Type | Auxiliary Contact | Series/Model | R |
Amperage Rating | 30 A | Dimensions | 3.07 x 2.09 x 1 in |
Standards | Contact Manufacturer | Application | For Power Distribution and Control Facilities and Factories |
UPC | 786685404080 |
Packages
1 - UNIT - 1 |