EATON AUX1A1BPK 18 Gauge Eaton Cutler-Hammer Right Pole Location Auxiliary Switch, Copper
Description
Series G: Internal Accessories (st, Uvr, Aux And Alarms), Auxiliary Switch, 1a And 1b Contacts, Right Pole, Used With Eg- And Jg-frame
Specifications
Brand Name | Eaton | Item Name | Auxiliary Switch |
Type | Auxiliary Switch | Series/Model | G |
Contact Form | 1 NO, 1 NC | Dimensions | 3 x 3-1/2 x 5-1/2 in |
For Use With | EG and JG Frame Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 786679118313 |
Packages
1 - UNIT - 1 |