EATON BRFP 1" Cutler-Hammer Filler Plate, BR Series
Description
Circuit breaker space filler plate for load centres.
Specifications
Brand Name | Cutler Hammer | Item Name | Filler Plate |
Length | 2-1/2 in | Width | 1.1 in |
Height | 1/4 in | Type | Filler Plate |
For Use With | BAB/GBH Panelboards | Standards | UL Listed |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786676461603 |
Packages
1 - UNIT - 1 |