EATON EFPHLOFF 2 Mounting Screw 1 Hasp Handle Eaton Cutler-Hammer Latch Base Padlock
Description
EG frame pad lockable handle lock hasp off-only with field fit type.
Specifications
Brand Name | Eaton | Item Name | Padlockable Off Only Handle Lock Hasp |
Type | Field Fit | Dimensions | 3.2 in L X 2.2 in W x 0.2 in H |
For Use With | EG and JK Frame Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782113683898 |
Packages
1 - UNIT - 1 |