6" Eaton Cutler-Hammer Handle Assembly, Black
Description
Type 4/4X handles are similar to standard handles except that they include an internal neoprene gasket. Type 4/4X handle style number is 6648C22G03. Due to gasketing effect between the handle and the housing, the handle may not indicate a tripped position.
Specifications
Brand Name | Eaton | Item Name | Rotary Handle |
Type | Universal | Size | 6 in |
Dimensions | 14.88 x 5.13 x 4.13 in | Color | Black |
For Use With | Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | For Commercial, Institutional Buildings and Structures | UPC | 786685405643 |
Packages
1 - UNIT - 1 |