Abbotsford
cthehmvd12b

EATON 12 inch Shaft Eaton Cutler-Hammer Door Mount Rotary Handle Assembly, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EHMVD12B

Description

The Universal Rotary/Vari-depth is suitable for use with NEMA 12 (IP54) enclosure types. An optional NEMA 4/4X (IP66) handle mechanism is also available. All rotary handle mechanisms include a handle “lock off,” to prevent turning the breaker ON while in the OFF position. All rotary handles indicate N/OFF/Tripped/Reset positions, however, universal rotary has the added feature of international markings for ON(I) and OFF(O). The universal rotary is made of molded material.

Specifications

Brand Name Eaton Item Name Rotary Door Handle
Type Universal Size 12 in
Dimensions 6.5 x 12.5 x 7 in Series/Model Series G
Color Black For Use With Molded Case Circuit Breaker
Standards Contact Manufacturer Application For Commercial, Institutional Buildings and Structures
UPC 786685405650

Packages

1 - UNIT - 1