EATON 24 inch Shaft Eaton Cutler-Hammer Through-The-Door Handle Mechanism, Black
Description
The Universal Rotary/Vari-depth is suitable for use with NEMA 12 (IP54) enclosure types. An optional NEMA 4/4X (IP66) handle mechanism is also available. All rotary handle mechanisms include a handle “lock off,” to prevent turning the breaker ON while in the OFF position. All rotary handles indicate N/OFF/Tripped/Reset positions, however, universal rotary has the added feature of international markings for ON(I) and OFF(O). The universal rotary is made of molded material.
Specifications
Brand Name | Eaton | Item Name | Rotary Door Handle |
Type | Universal | Size | 24 in |
Dimensions | 12-1/4 x 4-1/4 x 5-1/2 in | Color | Black |
For Use With | Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | For Commercial, Institutional Buildings and Structures | UPC | 786685405667 |
Packages
1 - UNIT - 1 |