EATON 12 inch Shaft Nema12 Eaton Cutler-Hammer Mechanical L-Frame Handle, Black
Description
Eaton’s Universal Rotary is suitable for use with Type 1 or 12 enclosure types. All rotary handle mechanisms include a handle “lock off” to prevent turning the breaker ON while in the OFF position, and indicate ON/OFF/Tripped/Reset positions. The Universal Rotary has the added feature of international markings for ON (I) and OFF (O). The Universal Rotary is made of molded material.
Specifications
Brand Name | Eaton | Item Name | Rotary Door Handle |
Type | Universal | Size | 12 in |
Dimensions | 5 x 10-3/4 x 8-3/4 in | Color | Black |
For Use With | Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782116199679 |
Packages
1 - UNIT - 1 |