EATON KLHMVD24B 2 Pole 1NO 1NC 10Amp Eaton Cutler-Hammer GL Frame Breaker Rotary Operating Mechanism
Description
Eaton’s Universal Rotary is suitable for use with Type 1 or 12 enclosure types. All rotary handle mechanisms include a handle “lock off” to prevent turning the breaker ON while in the OFF position, and indicate ON/OFF/Tripped/Reset positions. The Universal Rotary has the added feature of international markings for ON (I) and OFF (O). The Universal Rotary is made of molded material.
Specifications
Brand Name | Cutler Hammer | Item Name | Operating Mechanism |
Type | Universal | Series/Model | G |
Handle/Operation | Rotary | Handle Mounting Position | Through-Door |
Handle To Device Connection | Shaft | Handle Color | Black |
NEMA Rating | NEMA 1, 12 | Shaft Length | 24 in |
Dimensions | 22.5000 IN X 10.0000 IN X 7.5000 IN | For Use With | LG-Frame Molded Case Circuit Breaker |
Standards | Contact Manufacturer | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 782116910120 |
Packages
1 - UNIT - 1 |