EATON HM1R12 12" Series C Molded Case Circuit Breaker Handle Mechanism
Description
Eaton molded case circuit breaker accessory handle mechanism, Through-the-door handle mechanism, F-Frame, Rotary, Series C, 12 in
Specifications
Brand Name | Eaton | Item Name | Rotary Handle |
Type | Through-the-door Handle Mechanism | Dimensions | 4-1/2 in L x 19 in W x 9-1/4 in H |
Series/Model | C | For Use With | F Frame Molded Case Circuit Breaker |
Standards | CSA Certified, NEMA 1, 3R, 12, UL Listed | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786679165027 |
Packages
1 - UNIT - 1 |