C-H HMVD6B N FRAME HANDLE MECH
Description
Eaton molded case circuit breaker accessory handle mechanism, Direct (close-coupled) handle mechanism, Euro IEC Direct, R-Frame, Frame J-K, Black, Series C
Specifications
Brand Name | Eaton | Item Name | Handle Mechanism |
Type | Direct (Close-Coupled), Frame J-K | Series/Model | Series C |
Color/Finish | Black Handle | Dimensions | 16-3/4 x 8 x 7-1/4 in |
For Use With | R-Frame Molded Case Circuit Breaker | Standards | Euro IEC Direct |
UPC | 782116072538 |
Packages
1 - UNIT - 1 |