EATON LT3600FA TRIP UNIT LT 3P 600AFIX THERM ADJ MAG (UL)
Description
Eaton molded case circuit breaker accessory trip unit, Trip unit, 600 A, Three-pole, Fixed thermal, adjustable magnetic, LT, Frame J-K, Series G
Specifications
Brand Name | Eaton | Item Name | Trip Unit |
Number of Poles | 3 | Current Rating | 600 A |
Type | Fixed Thermal, Adjustable Magnetic | Frame | LG |
Dimensions | 4-1/2 in W x 8-1/2 in D x 4 in H | For Use With | G Series Molded Case Circuit Breaker |
Standards | UL Listed | Application | For Circuit Protection |
UPC | 782116336258 |
Packages
1 - UNIT - 1 |