3-Pole Eaton Cutler-Hammer Shroud Finger
Description
IP2X protection against contact with finger for box terminal.
Specifications
Brand Name | Eaton | Item Name | Protection Against Contact with Finger |
Type | 3-Pole | Dimensions | 1.37 x 1.37 x 1.37 in |
For Use With | Box Terminal | Standards | IP2X Rated |
Application | Commercial, Institutional Buildings, Structures | UPC | 015082668048 |
Packages
1 - UNIT - 1 |