3P Eaton Moeller Box Terminal Tunnel
Description
Type contains parts for a terminal located at top or bottom for 3 or 4-pole circuit-breakers. A standard with control circuit terminal for 1 x 0.75 - 2.5 mm2 (18 - 14 AWG) or 2 x 0.75 - 1.5 mm2 (18 - 16 AWG) copper conductors. Fitted outside the switch housing. Use with flexible and highly flexible conductors ferrules. Maximum specified cross-section can only be connected when stranded and without ferrules. Mounting of the cover NZM3(-4)-XKSA obligatory (supplied).
Specifications
Brand Name | Eaton | Item Name | Tunnel Terminal with Cover |
Type | Tunnel Terminal | Conductor Size | 18-14 or 18-16 AWG |
Number of Holes | 3 | Series | NZM |
Conductor Type | Copper | Dimensions | 5-1/2 x 1.378 x 4 in |
For Use With | Flexible and Highly Flexible Conductors Ferrules | Standards | Contact Manufacturer |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 015082714615 |
Packages
1 - UNIT - 1 |