600mm Max Mounting Depth Eaton Cutler-Hammer Shaft Extension
Description
Extension shaft maximum mounting depth 600 mm.
Specifications
Brand Name | Eaton | Item Name | Extension Shaft |
Type | Extension Shaft | Length | 600 mm |
For Use With | Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | For Commercial, Institutional Buildings, Structures | UPC | 015082601915 |
Packages
1 - UNIT - 1 |