EATON NZM2/3-XU110-130AC UV TRIP 110-130 VAC
Description
Under voltage releases with screw terminals. Without auxiliary contacts. Non-delayed disconnection of circuit-breaker NZM or switch-disconnector N. when control voltage drops below 35 - 70% U.
Specifications
Brand Name | Eaton | Item Name | Undervoltage Trip Unit |
Type | Undervoltage Release | Dimensions | 1.378 x 1.378 x 1.378 in |
For Use With | NZM Circuit Breaker | Standards | Contact Manufacturer |
Application | For Commercial, Institutional Buildings and Structures | UPC | 015082594972 |
Packages
1 - UNIT - 1 |