EATON NZM2-XR24-30DC 24-30V Eaton Cutler-Hammer Meter Operator for Size 2 Moeller
Description
Remote operators for remote switching of circuit-breakers and switch-disconnectors. Closing delay 60-100 ms, opening delay 300-3000 ms. ON and OFF switching and resetting by means of two-wire or three-wire control. Local switching by hand possible. Lockable in the 0 position of the remote operator with up to 3 padlocks (hasp thickness: 4 - 8 mm).
Specifications
Brand Name | Eaton | Item Name | Remote Operator |
Type | Remote Operator | Voltage Rating | 24 - 30 VDC |
Dimensions | 1.378 x 1.378 x 1.378 in | For Use With | Molded Case Circuit Breakers and Switch Disconnectors |
Standards | Contact Manufacturer | Application | Commercial, Institutional Buildings and Structures |
UPC | 015082598369 |
Packages
1 - UNIT - 1 |