Size 2 Eaton Moeller Door Coupling Rotary Handle, Black
Description
Can not be defeated in the locked OFF position. Door opening possible with active rotation beyond the 0 position. Can be defeated from the outside using a screwdriver. Cannot be combined with mechanical interlock. External warning plate/ designation label can be clipped on. For a maximum shaft length of 60 mm. Without shaft support. Cannot be combined with additional handle. External warning plate/designation label can be clipped on.
Specifications
Brand Name | Eaton | Item Name | Door Handle with Interlock |
Type | Molded case circuit breaker accessory | Dimensions | 1.378 x 1.378 x 1.378 in |
Color | Black | For Use With | NZM Series Circuit Breaker |
Includes | Extension Shaft | Standards | Contact Manufacturer |
Application | For Commercial, Institutional Buildings and Structures | UPC | 015081005769 |
Packages
1 - UNIT - 1 |