EATON NZM2-XTVDV-NA ROT DR HDL LOCKW/ DEV
Description
Complete including rotary drive and coupling parts Extension shaft additionally required. Lockable on handle and switch with up to 3 padlocks. Lockable in 0 position on handle. With door interlock. Lockable on switch in 0 position.
Specifications
Brand Name | Eaton | Item Name | Door Coupling Rotary Handle with Interlock |
Type | J-K Frame | Dimensions | 1.378 x 1.378 x 1.378 in |
Color | Black | For Use With | NZM Series Circuit Breaker |
Standards | Contact Manufacturer | Application | For Commercial, Institutional Buildings and Structures |
UPC | 015081005844 |
Packages
1 - UNIT - 1 |