Size 2 Eaton Door Coupling Rotary, Red/Yellow Handle
Description
Lockable on handle and switch. Lockable in 0 position on handle. With door interlock lockable in 0 position on circuit breaker.
Specifications
Brand Name | Eaton | Item Name | Door Handle with Interlock |
Type | J-K Frame | Dimensions | 1.378 x 1.378 x 1.378 in |
Color | Red | For Use With | NZM Series Circuit Breaker |
Includes | Red/Yellow Emergency Stop | Standards | Contact Manufacturer |
Application | For Commercial, Institutional Buildings and Structures | UPC | 015082601809 |
Packages
1 - UNIT - 1 |