Size-2 Eaton Cutler-Hammer Door Coupling Rotary Handle, Red/Yellow
Description
Lockable on handle and switch. Lockable in 0 position on handle. With door interlock lockable in 0 position on breaker.
Specifications
Brand Name | Eaton | Item Name | Door Handle with Interlock |
Type | J-K Frame | Dimensions | 8.5 x 4.25 x 4 in |
Color | Red | For Use With | NZM Series Circuit Breaker |
Includes | Red/Yellow Emergency Stop | Standards | Contact Manufacturer |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 015082714509 |
Packages
1 - UNIT - 1 |