EATON SF200SH5X5 SHAFT 7.9in 5x5mmFOR SH0 AND SH00 HDLE
Description
Eaton rotary disconnect shaft extension for selector handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,200mm (7.87 in),Shaft extensions for selector handles,R5/R9,Handle type: SH00/SH0
Specifications
Brand Name | Eaton | Item Name | Shaft Extension |
Length | 6 in | Type | Shaft Extension |
Series/Model | R5/R9 | Dimensions | 6 x 0.19 x 0.19 in |
For Use With | Selector Handle, 16 - 100 A SH0 and SH00 Series Rotary Disconnect Switches | Standards | Contact Manufacturer |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 786685403649 |
Packages
1 - UNIT - 1 |