EATON WHM5R24X 24" MCCB Series C Through-the-Door Handle Mechanism
Description
Eaton molded case circuit breaker accessory handle mechanism, Through-the-door handle mechanism, IEC IP66, N-Frame, Frame J-K, Rotary, Series C, 24 in
Specifications
Brand Name | Eaton | Item Name | Rotary Handle |
Type | J-K Frame, Through-the-Door Handle Mechanism | Dimensions | 28-1/4 in L x 9 in W x 4-1/4 in H |
Series/Model | C | Color | Black |
For Use With | N Frame Molded Case Circuit Breaker | Standards | Contact Manufacturer |
UPC | 786679785287 |
Packages
1 - UNIT - 1 |