EATON TA1600RDM TERM LINE LOAD 1600A 1PALU 100MCM R-FRAME
Description
Line/load terminal, 1600A, aluminum accepts (4)500-100MCM Cu/Al R frame, one pole/individual package.
Specifications
Brand Name | Eaton | Item Name | Line and Load Terminal with R-Frame |
Type | Line And Load Terminals | Conductor Size | 300 - 500 MCM |
Specifications | 1600 A | Dimensions | 4 x 4-3/4 x 4 in |
For Use With | Molded Case Circuit Breaker | Standards | Contact Manufacturer |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782116198757 |
Packages
1 - UNIT - 1 |