EATON TA2000RD Line and Load Terminal Kit 2 AWG - 600 kcmil Aluminum
Description
Eaton molded case circuit breaker accessory terminal, Line and load terminals, 2000 A, (6) #2 AWG-600 kcmil, R-Frame, Frame J-K, Series G
Specifications
Brand Name | Eaton | Item Name | Line and Load Terminal Kit |
Type | Line And Load Terminals | Conductor Size | 2 AWG - 600 kcmil |
Material | Aluminum | Number of Conductors | 6 |
Specifications | 2000 A | Dimensions | 12-1/2 in L x 7 in W x 6-3/4 in H |
For Use With | Series G Molded Case Circuit Breakers | Includes | Bus Connection, Aluminum Terminals, Hardware |
Standards | UL Listed, CSA Certified | Application | For Circuit Protection |
UPC | 786679565001 |
Packages
1 - UNIT - 1 |