
ABB KT5EF-3 T5 Extended Front Terminal (3 Pieces)
Description
Set of 3 extended front terminals for use on T5 circuit breakers
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Extended Front Terminal Kit | Type | Accessories, 3-Piece |
Amperage Rating | 400 A | For Use With | Tmax T5 Circuit Breakers |
Standards | IEC Certified | Application | For use on Tmax T5 circuit breakers |
UPC | 662019148434 |
Packages
1 - UNIT - 1 |