
ABB KT6800-3 T6 Mechanical Lug Kit - 3x 2/0 up to 3x 400 Kcmil (800A rated)
Description
KIT FCCUAL 3X2/0-400KCMIL T6/S6 UL MET
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Lug Kit | Type | 3-Piece |
Conductor Size | (3) 2/0 AWG - 400 kcmil | For Use With | T6 Frame Circuit Breakers |
Includes | (3) Standard Cable Terminal | Standards | UL Listed |
UPC | 888614006270 |
Packages
1 - UNIT - 1 |