
ABB KT7AS Tmax Auxiliary Contact Standard
Description
Auxiliary contact 1 Form C + 1BA for use on T7 400VAC/250VDC molded case circuit breakers
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Auxiliary Contact | Voltage Rating | 400 VAC/250 VDC |
Contact Configuration | (1) Auxiliary | Type | Standard |
For Use With | Tmax T7 Molded Case Circuit Breakers | Application | For use with Tmax molded case circuit breakers |
UPC | 804325367011 |
Packages
1 - UNIT - 1 |