ABB 24VDC T7 Standard Auxiliary Contact
Description
1 changeover contact open-closed + 1 changeover for tripped indication, 24v dc t7
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact |
Voltage Rating | 24 VDC | Contact Configuration | (1) Auxiliary |
Type | Standard | For Use With | Tmax T7 T7S, T7H, T7L Circuit Breaker |
UPC | 888614213579 |
Packages
1 - UNIT - 1 |