ABB KT7VD-H Handle 6.3 in W x 7.87 in D x 2.76 in H Gray
Description
handle for adjustable depth rotary handle t7
Specifications
Brand Name | ABB | Item Name | Handle |
Type | Variable Depth, Square, Rotary | Dimensions | 6.3 in W x 7.87 in D x 2.76 in H |
Color | Gray | For Use With | T7 Molded Case Circuit Breaker |
Standards | NEMA 1 | UPC | 804325373562 |
Packages
1 - UNIT - 1 |