ABB KT7VD-M Tmax Operating Mechanism 14.1 in W x 15.2 in D x 13.7 in H Black
Description
Black variable depth handle with protection according to NEMA 4, 4X for use on T7 circuit breakers
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Operating Mechanism | Type | Variable Depth |
Dimensions | 14.1 in W x 15.2 in D x 13.7 in H | Color | Black |
For Use With | T7 Molded Case Circuit Breaker | Application | For use with Tmax T7 circuit breakers |
UPC | 804325373555 |
Packages
1 - UNIT - 1 |