
ABB KT7X1200-3 4 500Mcm-4/0 3L Standard Cable Terminals for T7 Circuit Breakers (Set of 3)
Description
Set of 3 standard cable terminals for use on T7 circuit breakers
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Lug Kit | Type | 3-Piece |
Conductor Size | (4) 4/0 AWG - 500 kcmil | For Use With | T7 Frame Circuit Breakers |
Includes | (3) Standard Cable Terminal | Application | For use with Tmax T7 circuit breakers |
UPC | 804325373487 |
Packages
1 - UNIT - 1 |