
ABB KXT1CUMCP-3PC 14-1/0AWG Circuit Breaker Terminal Cable (3 Pieces/Pack)
Description
Kit FC Cu XT1 14-1/0 AWG 3 pieces MCP UL/CSA
Specifications
Brand Name | ABB | Item Name | Circuit Breaker Terminal Lug |
Type | 3-Piece | Conductor Size | 14-1/0 AWG |
Material | Copper | Series | XT1 |
Standards | CSA Certified, UL Listed | Application | For CuAI Cables |
UPC | 888614416901 |
Packages
1 - UNIT - 1 |