ABB KXT4CUAL2-3PC Terminals for CuAl Cables (3 Pieces/Pack)
Description
Kit FC CuAl 4-300 AWG XT4 3 pieces UL/CSA
Specifications
Brand Name | ABB | Item Name | Circuit Breaker Terminal Lug |
Type | 3-Piece | Conductor Size | 4 AWG - 300 kcmil |
Material | Aluminum, Copper | Series | XT4 |
Standards | CSA Certified, UL Listed | Application | For CuAI Cables |
UPC | 888614416789 |
Packages
1 - UNIT - 1 |