Abbotsford
abbkxt4cual33pc

ABB ELECTRIFICATION CANADA INC KXT4CUAL3-3PC MCC LUG KIT4-300MCM

Price $100.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KXT4CUAL3-3PC

Description

Kit FC CuAl 14-350 AWG XT4 3 pieces UL/CSA

Specifications

Brand Name ABB Item Name Terminal Lug Kit
Type 3-Piece, XT4 Frame Conductor Size 250 - 350 kcmil, 14 AWG - 350 kcmil
Material Aluminum/Copper Standards CSA Certified, UL Listed
UPC 888614416826

Packages

1 - UNIT - 1