ABB OHB65J10B Pistol Handle OH Red/Black 65 mm L
Description
Pistol Handle, Length 65mm, Shaft Diameter 10mm, Black Plastic, Environmental Rating J - 1, 3R, 12. Special Configuration B for reversed position indication/back operated
Specifications
Brand Name | ABB | Item Name | Pistol Handle |
Material | Plastic | Series/Model | OH |
Color/Finish | Red/Black | Mounting Type | Shaft |
Dimensions | 65 mm L | For Use With | XT1, XT2, XT3, XT4 Series Molded Case Circuit Breakers |
Standards | NEMA 1/3R/12 Rated | UPC | 888614425972 |
Packages
1 - UNIT - 1 |