ABB SPSA600 600V MVT PM General Electric Power Supply
Description
Power supply plate 600 VAC.
Specifications
Brand Name | GE | Item Name | Power Supply Assembly |
Voltage Rating | 600 V | Series/Model | Spectra™ Series |
For Use With | Spectra™ RMS™ Molded Case Circuit Breakers | UPC | 783175184408 |
Packages
1 - UNIT - 1 |