ABB AMC6QDFP 225Amp General Electric Spectra® Circuit Breaker Mounting Modules Plug-In
Description
Circuit breaker mounting module for Spectraâ„¢ plug-in 3-pole panelboard. Double branch mounting arrangement. TQD or THQD breaker frame. 3X height. 27, 31, 36, 40 and 44 inch box width range.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Circuit Breaker Mounting Module | Voltage Rating | 240 V |
Material | Copper | Mounting | Twin |
Amperage Rating | 225 A | Dimensions | 27 - 44 in W |
For Use With | Spectra™ Plug-In 3-Pole Panelboard, TQD or THQD Breaker Frame | Standards | CSA Certified |
UPC | 783164239584 |
Packages
1 - UNIT - 1 |