ABB FCALK13 25-60Amp 600VAC General Electric Three Lug Kit for Circuit Breaker
Description
Lug kit for use with Record Plus™ FC 100 molded case circuit breakers. 10 to 4 AWG (copper/aluminium) wire range. 0.4 to 0.5 inch strip length.
Specifications
Brand Name | GE | Item Name | Lug Kit |
Conductor Size | 4 AWG, 6 AWG, 8 AWG, 10 AWG | Amperage Rating | 30 - 60 A |
Conductor Type | Aluminum/Copper | For Use With | Record Plus™ FC100, FB100 Molded Case Circuit Breakers |
UPC | 783164328011 |
Packages
1 - UNIT - 1 |