ABB SRPE150A110 110Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE150/110
Description
Rating plug for SELA36AT0150 (frame) breaker. 3-pole. SEL, SEP UL current limiting. 328 (low) and 1426 (high) adjustable instantaneous trip range. SE150 line. Suitable for reverse feed. 150 current sensor.
Specifications
Brand Name | Thomas & Betts | Item Name | Rating Plug |
Amperage Rating | 150/110 A | Type | SRPE |
For Use With | SE150 Frame Circuit Breakers | Application | For Electrical Distribution and Control |
UPC | 783164213133 |
Packages
1 - UNIT - 1 |