
ABB SRPE150A125 125Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE150/125
Description
Rating plug for SELA36AT0150 (frame) breaker. 3-pole. SEL, SEP UL current limiting. 374 (low) and 1640 (high) adjustable instantaneous trip range. SE150 line. Suitable for reverse feed. 150 current sensor.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Rating Plug | Number of Poles | 3 |
Amperage Rating | 125 A | For Use With | SELA36AT0150 Frame Breaker |
Application | Reverse Feed Applications | UPC | 783164213140 |
Packages
1 - UNIT - 1 |