Abbotsford
gedsrpe100a80

ABB SRPE100A80 80Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE100/80

Price $444.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SRPE100A80

Description

GE Industrial Solutions SRPE100A80 SE150 Rating Plug Standard 100/80 Circuit Breaker. All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar capacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name GE Item Name Plug
Amperage Rating 80 A Standards UL Listed
UPC 783164213102

Packages

1 - UNIT - 1