ABB SRPE100A90 90Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE100/90
Description
Rating plug for SEHA36AT0100 (frame) breaker. 3-pole. SEL, SEP UL current limiting. 267 (low) and 1138 (high) adjustable instantaneous trip range. SE150 line. Suitable for reverse feed. 100 current sensor.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Rating Plug | Number of Poles | 3 |
Amperage Rating | 90 A | For Use With | SEHA36AT0100 Frame Breaker |
Application | Reverse Feed Applications | UPC | 783164213119 |
Packages
1 - UNIT - 1 |